Check Availability
  • SHAT-R-SHIELD 

    12.0 Watts LED Lamp, A19, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 426J92
  • Mfr. Model # 06215K
12.0 Watts LED Lamp, A19, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426J92
Mfr. Model # 06215K
UNSPSC #39112102
Shipping Weight 0.35 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 330 Degrees
Lumens 1100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-3/8"
Light Bulb Dia. 2-1/2"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 45 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
Rough Service Yes
High Output No
Three-Way No
Energy Star Compliant No
Standards RoHs, UL Listed, NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms