Check Availability
  • SHAT-R-SHIELD 

    11.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 800 Lumens, 5000K Bulb Color Temp.

  • Item # 426J94
  • Mfr. Model # 06203K
11.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 800 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426J94
Mfr. Model # 06203K
UNSPSC #39112102
Shipping Weight 0.55 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape PAR30L
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 11.0
Wattage Equivalency 75W INC
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 25,000 hr.
Color Rendering Index 90.0
Bulb Type Standard
Bulb Beam Angle 25 Degrees
Lumens 800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Narrow Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-1/2"
Light Bulb Dia. 3-3/4"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 45 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
Rough Service Yes
High Output No
Three-Way No
Energy Star Compliant No
Standards UL Listed, NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms