Check Availability
  • SHAT-R-SHIELD 

    100 Watts Incandescent Lamp, A21, Medium Screw (E26), 1060 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 11D006
  • Mfr. Model # 100A21/IF/RS 125-130V
100 Watts Incandescent Lamp, A21, Medium Screw (E26), 1060 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protective coating resists shattering and in case of accidental breakage, will contain the shards and help protect you from cuts and punctures. Frosted inside to produce a soft diffused light—perfect for offices and residential areas.
Show More Close
 

Technical Specifications

Item # 11D006
Mfr. Model # 100A21/IF/RS 125-130V
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A21
Watts 100
Bulb Base Type Medium Screw (E26)
Lumens 1060
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130
Shatter-Resistant Yes
Bulb Designation 100A21 IF/RS
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 2-5/8"
Average Bulb Life 5000+ hr.
Three-Way No
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).