Check Availability
  • Sharps Containers
  • SHARPS ASSURE 

    Sharps Container, Snap Lid Type, 16" Height, 16" Length, 20" Width, Plastic, Red

  • Item # 426C48
  • Mfr. Model # SA28GU
Sharps Container,  Snap Lid Type,  16" Height,  16" Length,  20" Width,  Plastic,  Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426C48
Mfr. Model # SA28GU
UNSPSC #42142531
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Sharps Container
Capacity 28 gal.
Color Red
Lid Type Snap
Material Plastic
Height 16"
Length 16"
Width 20"
Includes Sharps Disposal container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms