Check Availability
  • SHARPIE 

    Permanent Paint Marker, Paint-Based, Whites Color Family, Fine Tip, 12 PK

  • Item # 24U037
  • Mfr. Model # 35543
Permanent Paint Marker, Paint-Based, Whites Color Family, Fine Tip, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The SHARPIE® white paint marker is an oil-based, valve-action pen that makes glossy, opaque matings on light or dark surfaces. Fine tip marker is fast drying.
Show More Close
 

Technical Specifications

Item # 24U037
Mfr. Model # 35543
UNSPSC #60121508
Catalog Page 1365
Shipping Weight 0.01 lbs
Country of Origin Vietnam *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Glass, Metal, Paper, Plastic, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Whites
Marking Tool Tip Size Group Fine
Marking Tool Tip Shape Bullet
Tip Size Fine
Color White
Features Fast Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms