Check Availability
  • SHARPE VALVES 

    Alloy 20 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size

  • Item # 1PPU1
  • Mfr. Model # SV9922MTTE004*
Alloy 20 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ball valve features Alloy 20 Stainless Steel construction. Alloy 20 Stainless Steel is designed for use in applications involving sulfuric acid. It is corrosion resistant and ideal for use in chemical, food, and pharmaceutical industries.
Show More Close
 

Technical Specifications

Item # 1PPU1
Mfr. Model # SV9922MTTE004*
UNSPSC #40141607
Shipping Weight 1.9 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material Alloy 20 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 1200 psi CWP
Max. Steam Pressure 125 psi WSP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material Alloy 20 Stainless Steel
Seat Material TFM(TM)
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel with PVC Grip
Stem Material Alloy 20 Stainless Steel
Body Seal Material PTFE
Features Actuator Mounting Pad
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASME B16.34
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms