Check Availability
  • SHARP 

    Recycled Handheld Calculator, 8 Display Digits, 4-1/2" Length, 2-3/10" Width, 13/16" Depth

  • Item # 35W773
  • Mfr. Model # SHRELR277BBK
Recycled Handheld Calculator,  8 Display Digits,  4-1/2" Length,  2-3/10" Width,  13/16" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W773
Mfr. Model # SHRELR277BBK
UNSPSC #44101801
Shipping Weight 0.29 lbs
Country of Origin China *
Item Recycled Handheld Calculator
Type Basic
Length 4-1/2"
Width 2-3/10"
Depth 13/16"
Display Digits 8
Display LCD
Display Dimensions 13.5mm
Functions 4-Key Memory, Percent, Tax Keys, Square Root
Characteristics Recycled Cabinet
Power Supply Solar
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In