Check Availability
  • SHARP 

    5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"

  • Item # 446N87
  • Mfr. Model # SW-126AD
5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $30,034.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N87
Mfr. Model # SW-126AD
UNSPSC #27112709
Shipping Weight 4400.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 8"
Cutting Capacity Square 7"
Voltage 220
HP 5
Speeds 66 to 328 fpm
Max. Thickness of Cut 7"
Miter Capacity 0 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Overall Height 78"
Overall Width 79"
Overall Depth 79"
Cutting Angle 90 Degrees
RPM 328
Amps AC 17.0
Phase 3
Hz 60
Features Double Column Arm Offers More Powerful, Smooth and Accurate Cutting, Variable Blade Speed, Auto Hydraulic Blade Tension, Hydraulic Shuttle Vise for Handling Heavy Load, Digital Display Cutting Length, Blade Speed, Precision Feed Rate and Feed Pressure, PLC Control of Hydraulic and Electrical System, Split Vise Jaws Holds Work At Both Sides of Blade, Hydraulic Front and Rear Vises, Easy Switch for Bundle or Single Work
Application Metal Cutting
Blade Wheels Dia. 17"
Includes Flushing Hose, Work Light, Bi-Metal Saw Blade, Full Stroke Cylinder, Double Retracting Vise, Tool Box, Leveling Pad, Wire Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close