Check Availability
  • SHARP 

    5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"

  • Item # 446N86
  • Mfr. Model # SW-120A
5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $25,678.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N86
Mfr. Model # SW-120A
UNSPSC #27112709
Catalog Page 2348
Shipping Weight 3900.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 8"
Cutting Capacity Square 7"
Voltage 220
HP 5
Speeds 66 to 328 fpm
Max. Thickness of Cut 7"
Miter Capacity 0 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Max. Blade Width 1-1/32"
Blade Thickness 0.043"
Overall Height 67"
Overall Width 74-1/2"
Overall Depth 75"
Cutting Angle 90 Degrees
RPM 330
Amps AC 17.0
Phase 3
Hz 60
Features Variable Speed, Auto Hydraulic Blade Tension, Easy Blade Changing Device, Digital Display Cut Length, Precision Feed Rate and Feed Pressure, PLC Control, Hydraulic and Electric System, Split Vise Holds Work At Both Side of Blade, Hydraulic Front and Rear Vises, Bundle Cutting Via Adjustable Fence
Table Dimensions 12-5/8" x 13-13/32"
Application Metal Cutting
Blade Wheels Dia. 17"
Min. Blade Length 150-13/32"
Min. Blade Width 1-1/32"
Includes Flushing Hose, Work Light, Bi-Metal Saw Blade, Full Stroke Cylinder, Double Retracting Vise, Tool Box, Leveling Pad, Wire Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In