Check Availability
  • SHARP 

    2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"

  • Item # 446N91
  • Mfr. Model # SW-130HT
2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $13,965.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N91
Mfr. Model # SW-130HT
UNSPSC #27112709
Shipping Weight 2000.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 8"
Cutting Capacity Square 7"
Voltage 220
HP 2
Speeds 66 to 328 fpm
Max. Thickness of Cut 7"
Miter Capacity 60 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Overall Height 55"
Overall Width 83"
Overall Depth 65"
Cutting Angle 90 Degrees
RPM 247
Amps AC 10.0
Phase 3
Hz 60
Features Swivel Turntable, Synchronized Blade Brush Rotation, (4) Step Blades Speed, Full Stroke HYD Vise Clamp, Adjustable Height for Saw Head Return
Application Metal Cutting
Blade Wheels Dia. 18"
Includes Work Light, Flushing Hose, Bi-Metal Saw Blade, Tool Box, Leveling Pad, Wire Brush
* This product's country of origin is subject to change

Compliance and Restrictions