Check Availability
  • SHARP 

    1 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"

  • Item # 446N83
  • Mfr. Model # SW-80
1 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $4,281.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N83
Mfr. Model # SW-80
UNSPSC #27112709
Shipping Weight 700.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 8"
Cutting Capacity Square 7"
Voltage 220
HP 1
Speeds 59 to 96, 155 to 260 fpm
Max. Thickness of Cut 7"
Miter Capacity 0 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 45"
Overall Width 56"
Overall Depth 24-1/2"
Cutting Angle 45 Degrees to 90 Degrees
RPM 260
Amps AC 3.4
Phase 3
Hz 60
Features Integral Coolant System, Lubrication System, Variable Speed
Table Dimensions 7" x 11-13/32"
Application Metal Cutting
Blade Wheels Dia. 15"
Min. Blade Length 107"
Min. Blade Width 1"
Includes Bi-Metal Saw Blade, Leveling Pad, Wire Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms