Check Availability
  • SHARKBITE 

    Lead-Free Naval Brass, Arsenical Push x Push Ball Valve, Lever, 1" Pipe Size

  • Item # 19F876
  • Mfr. Model # 22223-0000LF
  • (6)
Lead-Free Naval Brass, Arsenical Push x Push Ball Valve, Lever, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Instant Push-Fit Brass Ball Valves

• Max. pressure: 200 psi WOG Temp. range: 0° to 200°F
Easy-to-install connection requires no clamps, glue, soldering, tools, or unions. Full-port design allows water to flow easily through the valve. Brass body and stem and EPDM seals.
Certified for use in potable water applications. Meet ASSE 1061, cUPC®, UPC®, IAPMO, and IPC standards. NSF 61 Listed.
Show More Close
 

Technical Specifications

Item # 19F876
Mfr. Model # 22223-0000LF
UNSPSC #40141607
Catalog Page 2801
Shipping Weight 1.25 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Naval Brass, Arsenical
Body Style Inline
General Connection Type Push
Valve Structure 2-Piece
Pipe Size 1"
Tube Size 1"
Connection Type Push x Push
Port Full
Max. Pressure 200 psi CWP
Max. Steam Pressure 200 psi WSP
Temp. Range 0 Degrees to 200 Degrees F
Ball Material Lead Free Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material Lead Free Brass
Body Seal Material EPDM
Hose I.D. 1"
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UPC, IPC, cUPC, IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms