Check Availability
  • SHARKBITE 

    Lead-Free Brass Push x Push Ball Valve, Lever, 1/2" Pipe Size

  • Item # 38EG52
  • Mfr. Model # 24735LF
Lead-Free Brass Push x Push Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EG52
Mfr. Model # 24735LF
UNSPSC #40141607
Shipping Weight 0.44 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Push
Valve Structure 2-Piece
Pipe Size 1/2"
Tube Size 1/2"
Connection Type Push x Push
Port Full
Max. Pressure 200 psi CWP
Max. Steam Pressure 200 psi WSP
Temp. Range 32 Degrees to 200 Degrees F
Ball Material Lead Free Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Lead Free Brass
Body Seal Material EPDM
Hose I.D. 1/2"
Features Slip
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UPC, IPC, cUPC, IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms