Check Availability
  • SHARKBITE 

    Lead-Free Brass Push x Push Ball Valve, Lever, 1/2" Pipe Size

  • Item # 31LC74
  • Mfr. Model # 22304-0000LF
Lead-Free Brass Push x Push Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an easy-to-install connection that requires no clamps, glue, soldering, tools, or unions. Full-port design allows water to flow easily through the valve. Brass stem. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 31LC74
Mfr. Model # 22304-0000LF
UNSPSC #40141607
Catalog Page 2802
Shipping Weight 0.55 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Push
Valve Structure 2-Piece
Pipe Size 1/2"
Tube Size 1/2"
Connection Type Push x Push
Port Standard
Max. Pressure 200 psi CWP
Max. Steam Pressure 200 psi WSP
Temp. Range 0 Degrees to 200 Degrees F
Ball Material Lead Free Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material Lead Free Brass
Body Seal Material EPDM
Hose I.D. 1/2"
Features Drain
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UPC, IPC, cUPC, IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms