Check Availability
  • SHARKBITE 

    Lead-Free Brass FNPT x Push Ball Valve, Lever, 3/4" Pipe Size

  • Item # 31LC75
  • Mfr. Model # 22186-0000LF
  • (5)
Lead-Free Brass FNPT x Push Ball Valve, Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LC75
Mfr. Model # 22186-0000LF
UNSPSC #40141607
Shipping Weight 0.8 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/4"
Tube Size 3/4"
Connection Type FNPT x Push
Port Full
Max. Pressure 200 psi CWP
Max. Steam Pressure 200 psi WSP
Temp. Range 0 Degrees to 200 Degrees F
Ball Material Lead Free Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material Lead Free Brass
Body Seal Material EPDM
Hose I.D. 3/4"
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UPC, IPC, cUPC, IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms