Check Availability
  • SHARKBITE 

    DZR Brass Tee, 2" Tube Size

  • Item # 20XW18
  • Mfr. Model # SB0354
DZR Brass Tee, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XW18
Mfr. Model # SB0354
UNSPSC #40142605
Catalog Page 2801
Shipping Weight 0.23 lbs
Country of Origin China *
Item Tee
Tube Fitting Material DZR Brass
Fitting Connection Type Push-Fit
Pipe Size - Pipe Fitting 2"
Tube Size 2"
Max. Pressure 200 psi
Color Brass
Temp. Range 20 Degrees to 200 Degrees F
Gasket Material PSU/PPSU
Special Features Removable , Reusable, No Soldering Needed, Lead Free Brass
Standards ASSE1061
Compliance AB1953 or NSF372, ISO6509, NSF 40
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms