Check Availability
  • SHARKBITE 

    DZR Brass Slip Tee, 1/2" Tube Size

  • Item # 31LC86
  • Mfr. Model # U3362LF
DZR Brass Slip Tee, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 31LC86
Mfr. Model # U3362LF
UNSPSC #40142605
Catalog Page 2801
Shipping Weight 0.34 lbs
Country of Origin Australia *
Item Slip Tee
Tube Fitting Material DZR Brass
Fitting Connection Type Push-Fit
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Max. Pressure 200 psi
Color Tan
Temp. Range 0 Degrees to 200 Degrees F
Gasket Material EPDM
Standards ASSE 1061, NSF 67
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms