Check Availability
  • SHARKBITE 

    DZR Brass Elbow, 90°, 1-1/4" Tube Size

  • Item # 20XW07
  • Mfr. Model # SB0235
DZR Brass Elbow, 90°, 1-1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XW07
Mfr. Model # SB0235
UNSPSC #40142604
Catalog Page 2800
Shipping Weight 1.05 lbs
Country of Origin China *
Item Elbow, 90 Degrees
Tube Fitting Material DZR Brass
Fitting Connection Type Push-Fit
Pipe Size - Pipe Fitting 1-1/4"
Tube Size 1-1/4"
Max. Pressure 200 psi
Color Brass
Temp. Range 20 Degrees to 200 Degrees F
Gasket Material PSU/PPSU
Special Features Removable , Reusable, No Soldering Needed, Lead Free Brass
Standards ASSE1061
Compliance AB1953 or NSF372, ISO6509, NSF 29
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms