Check Availability
  • SHARKBITE 

    DZR Brass Elbow, 90°, 1/2" Tube Size

  • Item # 19F854
  • Mfr. Model # U248LF
DZR Brass Elbow, 90°, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 19F854
Mfr. Model # U248LF
UNSPSC #40142604
Catalog Page 2801
Shipping Weight 0.15 lbs
Country of Origin Australia *
Item Elbow, 90 Degrees
Tube Fitting Material DZR Brass
Fitting Connection Type Push-Fit
Tube Size 1/2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 200 Degrees F
Gasket Material EPDM
Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 63
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms