Check Availability
  • SHARKBITE 

    Brass Slip Tee, 3/4" Tube Size

  • Item # 45RF63
  • Mfr. Model # UIP372
Brass Slip Tee, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This SharkBite® slip tee allows you to easily connect copper, PVC, and PEX in any combination without the use of glue, soldering, or unions.
Show More Close
 

Technical Specifications

Item # 45RF63
Mfr. Model # UIP372
UNSPSC #40142319
Catalog Page 2801
Shipping Weight 0.4 lbs
Country of Origin China *
Item Slip Tee
Tube Fitting Material Brass
Fitting Connection Type Push-Fit
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/4"
Max. Pressure 200 psi
Color Brass
Temp. Range 32-200 Degrees F
Standards IAPMO, UPC, NSF
Compliance UPC, IAMPO, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms