Check Availability
  • SHARKBITE 

    4-31/64"L Bronze Pressure Reducing Valve, 10 to 70 psi

  • Item # 38EG47
  • Mfr. Model # 23808-0045
  • (1)
4-31/64"L Bronze Pressure Reducing Valve, 10 to 70 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38EG47
Mfr. Model # 23808-0045
UNSPSC #40141606
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Pressure Reducing Valve
Body Material Bronze
Inlet Size 3/4"
Outlet Size 3/4"
Length 4-31/64"
Height 5-1/8"
Application Water
Connection Type Push to Connect
Pressure Adjustment Range 10 to 70 psi
Seal Material EPDM
Max. Temp. 180 Degrees F
Max. Pressure 200 psi
Standards ASSE, NSF 372
Compliance IAPMO
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms