Check Availability
  • SHANNON INSULTECH 

    8" x 16" x 12" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For Gr

  • Item # 35PF50
  • Mfr. Model # IBT-213-5JMC5
8" x 16" x 12" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For Gr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PF50
Mfr. Model # IBT-213-5JMC5
UNSPSC #30141502
Catalog Page 0
Shipping Weight 3.73 lbs
Country of Origin USA *
Item Thermal Blanket
Temp. Range 450 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
For Use With Mfr. Model Number Milwaukee-2882-M 4
For Use With Grainger Item Number 5JMC5
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 8"
Width 16"
Height 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In