Check Availability
  • SHANNON INSULTECH 

    7" x 8-1/2" x 8-3/4" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4NU69

  • Item # 35PD47
  • Mfr. Model # HS-012-4NU69
7" x 8-1/2" x 8-3/4" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4NU69
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PD47
Mfr. Model # HS-012-4NU69
UNSPSC #30141502
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number ITT Hoffman-FT015H-6
For Use With Grainger Item Number 4NU69
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 7"
Width 8-1/2"
Height 8-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close