Check Availability
  • SHANNON INSULTECH 

    6" x 11" x 9" Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For Gr

  • Item # 35PF32
  • Mfr. Model # IBA-195-1RWN7
6" x 11" x 9" Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For Gr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PF32
Mfr. Model # IBA-195-1RWN7
UNSPSC #30141502
Shipping Weight 4.54 lbs
Country of Origin USA *
Item Acoustic Blanket
Temp. Range 450 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
For Use With Mfr. Model Number Spence-E-C1F9A1B1AM1
For Use With Grainger Item Number 1RWN7
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Noise Reduction of 6 DBA, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 6"
Width 11"
Height 9"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close