Check Availability
  • SHANNON INSULTECH 

    5" x 5" x 6-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 36Y244

  • Item # 35PE11
  • Mfr. Model # HS-075-36Y244
5" x 5" x 6-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 36Y244
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PE11
Mfr. Model # HS-075-36Y244
UNSPSC #30141502
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number Armstrong-15B2
For Use With Grainger Item Number 36Y244
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 5"
Width 5"
Height 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close