Check Availability
  • SHANNON INSULTECH 

    5" x 10-1/2" x 8" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For

  • Item # 35PF10
  • Mfr. Model # IBT-173-1RWN6
5" x 10-1/2" x 8" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PF10
Mfr. Model # IBT-173-1RWN6
UNSPSC #30141502
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Thermal Blanket
Temp. Range 450 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
For Use With Mfr. Model Number Spence-E-C1E9A1B1AM1
For Use With Grainger Item Number 1RWN6
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 5"
Width 10-1/2"
Height 8"
* This product's country of origin is subject to change

Compliance and Restrictions