Check Availability
  • SHANNON INSULTECH 

    5-1/2" x 9-1/2" x 9-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 2CMD1

  • Item # 35PD43
  • Mfr. Model # HS-008-2CMD1
5-1/2" x 9-1/2" x 9-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 2CMD1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PD43
Mfr. Model # HS-008-2CMD1
UNSPSC #30141502
Catalog Page 0
Shipping Weight 0.64 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number ITT Hoffman-FT125C-5
For Use With Grainger Item Number 2CMD1
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 5-1/2"
Width 9-1/2"
Height 9-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In