Check Availability
  • SHANNON INSULTECH 

    4" x 8" x 8" Heat Shield with Quick Release Fabric Flap; For Grainger Item 2CMG2

  • Item # 35PD75
  • Mfr. Model # HS-040-2CMG2
4" x 8" x 8" Heat Shield with Quick Release Fabric Flap; For Grainger Item 2CMG2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PD75
Mfr. Model # HS-040-2CMG2
UNSPSC #30141502
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number ITT Hoffman-B1030S-2
For Use With Grainger Item Number 2CMG2
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 4"
Width 8"
Height 8"
* This product's country of origin is subject to change

Compliance and Restrictions