Check Availability
  • SHANNON INSULTECH 

    12" x 11" x 17-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4DXJ4

  • Item # 35PE61
  • Mfr. Model # HS-125-4DXJ4
12" x 11" x 17-1/2" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4DXJ4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PE61
Mfr. Model # HS-125-4DXJ4
UNSPSC #30141502
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number Spence-85-C1H9
For Use With Grainger Item Number 4DXJ4
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 12"
Width 11"
Height 17-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions