Check Availability
  • SHANNON INSULTECH 

    10" x 9" x 15" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4DXH3

  • Item # 35PE56
  • Mfr. Model # HS-120-4DXH3
10" x 9" x 15" Heat Shield with Quick Release Fabric Flap; For Grainger Item 4DXH3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PE56
Mfr. Model # HS-120-4DXH3
UNSPSC #30141502
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Heat Shield
Temp. Range 500 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap
For Use With Mfr. Model Number Spence-84-C4F9
For Use With Grainger Item Number 4DXH3
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 10"
Width 9"
Height 15"
* This product's country of origin is subject to change

Compliance and Restrictions