Check Availability
  • SHANNON INSULTECH 

    10" x 18" x 18" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For G

  • Item # 35PF57
  • Mfr. Model # IBT-220-1JGL4
10" x 18" x 18" Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists; For G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PF57
Mfr. Model # IBT-220-1JGL4
UNSPSC #30141502
Shipping Weight 5.31 lbs
Country of Origin USA *
Item Thermal Blanket
Temp. Range 450 Degrees F
Indoor/Outdoor Indoor, Outdoor
Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
For Use With Mfr. Model Number Milwaukee-2885-M 6
For Use With Grainger Item Number 1JGL4
Features Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards ASTM-C-1129/ASTM-C-335
Length 10"
Width 18"
Height 18"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close