Check Availability
  • SHADOW-MARK TAPE 

    Shadow Marking Tape, Solid, Continuous Roll, 12-1/4" Width, 1 EA

  • Item # 422V88
  • Mfr. Model # 30-400-1215-601
Shadow Marking Tape, Solid, Continuous Roll, 12-1/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape is designed for use on flat surfaces including gates, barriers, beams, posts, and equipment. Use to identify aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.
Show More Close
 

Technical Specifications

Item # 422V88
Mfr. Model # 30-400-1215-601
UNSPSC #31201520
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Shadow Marking Tape
Pattern Solid
Safety Tape Color White
Width 12-1/4"
Roll Length 15 ft.
Tape Strip Length 12"
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material PVC
Thickness 4 mil
Performance Temp. 40 Degrees to 200 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards 5S/ Lean Manufacturing
Adhesion Strength 32 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms