Check Availability
  • Taper Length Drill Bits and Sets
  • SGS TOOL 

    Taper Length Drill Bit, Fractional Inch, 3/16", 0.1875, 140°, Solid Carbide, TiAlN

  • Item # 41AW25
  • Mfr. Model # 14008D01875TA
Taper Length Drill Bit,  Fractional Inch,  3/16",  0.1875,  140°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AW25
Mfr. Model # 14008D01875TA
UNSPSC #27112801
Shipping Weight 0.6 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/16"
Decimal Equivalent 0.1875
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Overall Length 3-3/4"
Flute Length 2-1/4"
Coolant Fed Coolant Through
Cutting Direction Right Hand
Shank Dia. 15/64"
Point Type Self-Centering
List Number Series 140 8xD
Standards ISO 9028
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In