Check Availability
  • SGS TOOL 

    Square End Mill, 5/16" Milling Diameter, Number of Flutes: 4, 1-1/8" Length of Cut, AlTiN, L1S

  • Item # 41CC19
  • Mfr. Model # L1S03125TA
Square End Mill, 5/16" Milling Diameter, Number of Flutes: 4, 1-1/8" Length of Cut, AlTiN, L1S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Corner Radius Carbide End Mill from SGS® Tool Company was made using state-of-the-art computer numeric control machine tools. It was manufactured from fine-quality, inspected substrate materials (carbide blanks). Features a thin film coat. and AITiN finish. It is the ideal end mill for roughing and finishing applications. ISO-certified manufacturer.
Show More Close
 

Technical Specifications

Item # 41CC19
Mfr. Model # L1S03125TA
UNSPSC #23172005
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number L1S
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/16"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1-1/8"
End Mill Cutting Type Center
Overall Length 3"
Finish AlTiN
Shank Type End Mill
Shank Dia. 5/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.600"
Neck Dia. 5/16"
Neck Length 1-7/8"
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms