Check Availability
  • SGS TOOL 

    Square End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, AlTiN, Z1S

  • Item # 41AW48
  • Mfr. Model # Z1S05000TACC
Square End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, AlTiN, Z1S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Corner Radius Carbide End Mill from SGS® Tool Company was made using state-of-the-art computer numeric control machine tools. It was manufactured from fine-quality, inspected substrate materials (carbide blanks). Features a thin film coat. and AITiN finish. It is the ideal end mill for roughing and finishing applications. ISO-certified manufacturer.
Show More Close
 

Technical Specifications

Item # 41AW48
Mfr. Model # Z1S05000TACC
UNSPSC #23172005
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number Z1S
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 3"
Finish AlTiN
Shank Type End Mill
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Corner Radius 0.300"
Neck Dia. 1/2"
Neck Length 2"
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions