Check Availability
  • SGS TOOL 

    Screw Machine Drill Bit, 1/16", Solid Carbide, Bright

  • Item # 41AY55
  • Mfr. Model # 135D00625TA
Screw Machine Drill Bit, 1/16", Solid Carbide, Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AY55
Mfr. Model # 135D00625TA
UNSPSC #27112801
Shipping Weight 2.0 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/16"
Decimal Equivalent 0.0625
Drill Bit Point Angle 145 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Coolant Through No
Overall Length 2"
Grade High Performance
Shank Dia. 1/8"
Flute Length 7/16"
Point Type Notched Point
Application Metalworking
Sizes Included 1/16"
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions