Check Availability
  • SGS TOOL 

    Screw Machine Drill Bit, 3/64", Solid Carbide, Bright

  • Item # 41AY54
  • Mfr. Model # 135D00469TA
Screw Machine Drill Bit, 3/64", Solid Carbide, Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AY54
Mfr. Model # 135D00469TA
UNSPSC #27112801
Shipping Weight 2.0 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/64"
Decimal Equivalent 0.0469
Drill Bit Point Angle 145 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Coolant Through No
Overall Length 1-1/2"
Grade High Performance
Shank Dia. 1/8"
Flute Length 3/8"
Point Type Notched Point
Application Metalworking
Sizes Included 3/64"
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions