Check Availability
  • SGS PRO 

    Carbide Bur Set,Double Cut,1/4 in.

  • Item # 49EJ81
  • Mfr. Model # 18220
Carbide Bur Set,Double Cut,1/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EJ81
Mfr. Model # 18220
UNSPSC #23172001
Catalog Page 2298
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Carbide Bur Set
Type Double Cut
Shank Size (In.) 1/4
Max. RPM 22,500 to 28,000
Number of Pieces 5
Tool Material Tungsten Carbide
Includes Trade Number, SB-5RA D/C, SC-5RA D/C, SF-5RA D/C, SK-5RA D/C, SK-6CO C
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms