Check Availability
  • SGS PRO 

    Carbide Bur Set,Double Cut,10 pcs.,1/8in

  • Item # 49EJ78
  • Mfr. Model # 18263
Carbide Bur Set,Double Cut,10 pcs.,1/8in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49EJ78
Mfr. Model # 18263
UNSPSC #23172001
Catalog Page 2298
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Carbide Bur Set
Type Double Cut
Shank Size (In.) 1/8
Max. RPM 100,000
Number of Pieces 10
Tool Material Tungsten Carbide
Includes Trade Number, SA-43, SB-43, SC-42, SD-42, SE-41, SF-42, SG-44, SH-41, SL-41, SM-42
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms