Check Availability
  • SGS PRO 

    5/32" Carbide Bur, Cylinder, Single Cut, SA52

  • Item # 38TA36
  • Mfr. Model # 10700
5/32" Carbide Bur, Cylinder, Single Cut, SA52
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38TA36
Mfr. Model # 10700
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylinder
Cutter Dia. 5/32"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 1/2"
Cutting Edge Type Single Cut
Max. RPM 75,000
Shank Material Carbide
Trade Number SA52
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms