Check Availability
  • SGS PRO 

    5/16" Carbide Bur, Cylindrical Ball Nosed, Single Cut, SC2

  • Item # 38TA48
  • Mfr. Model # 11750
5/16" Carbide Bur, Cylindrical Ball Nosed, Single Cut, SC2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TA48
Mfr. Model # 11750
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nosed
Cutter Dia. 5/16"
Shank Size 1/4"
Overall Length 2-1/2"
Length of Cut 3/4"
Cutting Edge Type Single Cut
Max. RPM 45,000
Shank Material Steel
Trade Number SC2
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms