Check Availability
  • SGS PRO 

    3/16" Carbide Bur, Pointed Tree, Double Cut, SG53

  • Item # 38TA86
  • Mfr. Model # 14278
3/16" Carbide Bur, Pointed Tree, Double Cut, SG53
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TA86
Mfr. Model # 14278
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Tree
Cutter Dia. 3/16"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 1/2"
Cutting Edge Type Double Cut
Max. RPM 75,000
Shank Material Carbide
Trade Number SG53
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms