Check Availability
  • SGS PRO 

    1" Carbide Bur, Cylinder, Double Cut, SA9

  • Item # 38TA29
  • Mfr. Model # 10353
1" Carbide Bur, Cylinder, Double Cut, SA9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TA29
Mfr. Model # 10353
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylinder
Cutter Dia. 1"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Double Cut
Max. RPM 14,000
Shank Material Steel
Trade Number SA9
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms