Check Availability
  • SGS PRO 

    1/8" Carbide Bur, Cylindrical Ball Nosed, Single Cut, SC42

  • Item # 38TA56
  • Mfr. Model # 12275
1/8" Carbide Bur, Cylindrical Ball Nosed, Single Cut, SC42
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TA56
Mfr. Model # 12275
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nosed
Cutter Dia. 1/8"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 9/16"
Cutting Edge Type Single Cut
Max. RPM 100,000
Shank Material Carbide
Trade Number SC42
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms