Check Availability
  • SGS PRO 

    1/2" Carbide Bur, Pointed Tree, Steel Cut, SG5

  • Item # 49EJ69
  • Mfr. Model # 19369
1/2" Carbide Bur, Pointed Tree, Steel Cut, SG5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EJ69
Mfr. Model # 19369
UNSPSC #23172001
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Tree
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Steel Cut
Max. RPM 35,000
Shank Material Steel
Trade Number SG5
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms