Check Availability
  • SGS PRO 

    1/2" Carbide Bur, Ball Nosed Tree, Inox Cut, SF5

  • Item # 49EJ36
  • Mfr. Model # 19176
1/2" Carbide Bur, Ball Nosed Tree, Inox Cut, SF5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49EJ36
Mfr. Model # 19176
UNSPSC #23172001
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball Nosed Tree
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Inox Cut
Max. RPM 35,000
Shank Material Steel
Trade Number SF5
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms