Check Availability
  • SGS PRO 

    1/2" Carbide Bur, Countersink, Double Cut, SJN5CO

  • Item # 38TC31
  • Mfr. Model # 15862
1/2" Carbide Bur, Countersink, Double Cut, SJN5CO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38TC31
Mfr. Model # 15862
UNSPSC #23172001
Catalog Page 2298
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Countersink
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 7/8"
Cutting Edge Type Double Cut
Angle 60 Degrees
Max. RPM 28,000
Shank Material Steel
Trade Number SJN5CO
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms