Check Availability
  • SGS PRO 

    1/2" Carbide Bur, Ball Nosed Cone, Double Cut, SL5RA

  • Item # 38TC23
  • Mfr. Model # 11764
1/2" Carbide Bur, Ball Nosed Cone, Double Cut, SL5RA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TC23
Mfr. Model # 11764
UNSPSC #23172001
Catalog Page 2298
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball Nosed Cone
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 3-1/4"
Length of Cut 1-1/4"
Cutting Edge Type Double Cut
Max. RPM 28,000
Shank Material Steel
Trade Number SL5RA
Application Metal Removal
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms