Check Availability
  • SEYMOUR MIDWEST TOOLITE 

    Mud/Sifting Round Point Shovel,48 in.

  • Item # 41AA81
  • Mfr. Model # 49540GRA
Mud/Sifting Round Point Shovel,48 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AA81
Mfr. Model # 49540GRA
UNSPSC #27112004
Shipping Weight 5.22 lbs
Country of Origin China *
Item Mud/Sifting Round Point Shovel
Handle Type Straight
Handle Material Polymer Fiberglass
Handle Length 48"
Blade Width 9"
Blade Length 11-1/2"
Blade Type Forward Step
Gauge 14 ga.
Blade Material Steel
Handle Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close