Check Availability
  • SEYMOUR MIDWEST TOOLITE 

    Mud/Sifting Round Point Shovel, 29 In.

  • Item # 3PGD2
  • Mfr. Model # 49501GR
Mud/Sifting Round Point Shovel, 29 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PGD2
Mfr. Model # 49501GR
UNSPSC #27112004
Catalog Page 997
Shipping Weight 3.76 lbs
Country of Origin China *
Item Mud/Sifting Round Point Shovel
Handle Type D-Grip, Ergonomic
Handle Material Fiberglass
Handle Length 29"
Blade Width 9-1/2"
Blade Length 11-1/2"
Blade Type #2 Smooth Back Blade
Gauge 14 ga.
Blade Material Steel
Handle Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions